Shop All Compression and Die Springs
Raymond
Die Spring, Medium Heavy Duty, 1x12In
Mfr # 104548
Zoro # G5131061
product price: $21.85
/ea
Sold in multiples of 2 for $43.70
$43.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1 in
- Spring Rate 65 lb/in
- Color Red
Product Information
- Brand Raymond
- MFR # 104548
- Zoro # G5131061
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 1 in |
For Rod Size | 1/2 in |
For Hole Size | 1 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 65 lb/in |
Color | Red |
Item | Die Spring |
Finish | paint |
End Type | Closed and Ground |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 1 In.End Type Closed & GroundFor Hole Size 1 In., For Rod Size 1/2 In.Spring Rate 65 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket, Ring, 1/2 In, Virgin PTFE, White, Thickness: 1/16" (D004150R202027)
- BARSKA Key Box, Steel, Enamel, 5-3/4inHx1inW (AX11826)
- STRYBUC Optimum Single Point Lock (56-169)
- HAGER Key 3956 (041359961741)
- RAYMOND Die Spring, Medium Heavy Duty, 1x8In (104532)
- RAYMOND Die Spring, Blue, Overall 6-7/8" L (ASL050175)
- RAYMOND Die Spring, XHD, 2x8 In (106832)
- RAYMOND Inch Series Die Spring, PK3 (103504)
- RAYMOND ISO-D Series Die Spring, PK2 (305718D)
- RAYMOND Die Spring, Medium Duty, 0.75x1-3/4 In (104407)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBX5)
- Raymond Compression and Die Springs