Shop All Compression and Die Springs
Raymond
Die Spring, Medium Heavy Duty, 1-1/2x7In
Mfr # 104728
Zoro # G5131052
product price: $27.79
/ea
Sold in multiples of 2 for $55.58
$55.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Spring Rate 255 lb/in
- Color Red
Product Information
- Brand Raymond
- MFR # 104728
- Zoro # G5131052
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 7 in |
Outside Dia. | 1.5 in |
For Hole Size | 1 1/2 in |
For Rod Size | 3/4 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 255 lb/in |
Color | Red |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 7 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 255 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/8 - 1-1/4 in. Grip Tip Round Magic Sliders, Black Plastic 4 Pack (MP75093)
- LTL HOME PRODUCTS 32x80FruitWD Fold Door (VS3280FL)
- ANDOVA TILES ANDOVA TILES Maquette Marble Novelty Mosaic Wall & Floor Tile (ANDMAQ188)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 12 VDC Stainless Steel (310-2 F 12D 630)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x8In (104732)
- RAYMOND Die Spring, Medium Duty, 1.5x5-1/2 In (104722)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x3In (104712)
- RAYMOND ISO-D Series Die Spring, PK3 (302810D)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx152mm (303924D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x4In (106716)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C01800141250S)
- Raymond Compression and Die Springs