Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 2x8 In
Mfr # 104832
Zoro # G5130894
Sold in multiples of 2 for $99.78
$99.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Spring Rate 330 lb/in
- Color Red
Product Information
- Brand Raymond
- MFR # 104832
- Zoro # G5130894
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Medium Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 330 lb/in |
Color | Red |
Item | Die Spring |
End Type | Closed and Ground |
Finish | paint |
Description
Die Spring, Medium Heavy Duty, Color Red, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 8 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 330 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2017 - 2020 Ford 2-Way PEPS Smart Key 5 Button Trunk / Remote Start M3N-A2C93142600 (RSK-FD-EXFM)
- COMPX NATIONAL Cam Latch, Nonlocking, Single Point Tongue (C8757-2C)
- DELTANA Double Hook Satin Nickel (WDH15U15)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Storeroom Function Door Knob in Satin Stainless Steel (DL-HVB80-US32D)
- RAYMOND Die Spring, Medium Duty, 2x2-1/2 In (104810)
- RAYMOND Die Spring, Medium Duty, 2x12 In (104848)
- RAYMOND Die Spring, Medium Duty, 2x4 In (104816)
- RAYMOND ISO D Die Spring, Heavy Duty, 3/4x6In (305424D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x2In (106708)
- RAYMOND Die Spring, Heavy Duty, 1.5x4-1/2 In (105718)
- SPEC Compression Spring, Music Wire, PK10, C09751052500M (C09751052500M)
- Raymond Compression and Die Springs