Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 2x3 In
Mfr # 103812
Zoro # G5108817
product price: $19.95
/ea
Sold in multiples of 2 for $39.90
$39.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Blue
- For Rod Size 1 in
Product Information
- Brand Raymond
- MFR # 103812
- Zoro # G5108817
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 3 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 830 lb/in |
Color | Blue |
Item | Die Spring |
Finish | paint |
End Type | Closed and Ground |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 3 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 830 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO D Die Spring, Medium Duty, 1-1/4x2In (304608D)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type A (1C6A1626)
- MIDWEST FASTENER 2-1/2 x 1-3/4" Solid Brass Butt Hinges 2PK (37165)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (NSSW-1)
- RAYMOND Die Spring, Medium Duty, 2x10 In (103840)
- RAYMOND Die Spring, Medium Duty, 2x6 In (103824)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx89mm (304814D)
- RAYMOND Inch Series Die Spring, PK10 (104107)
- RAYMOND Die Spring, Medium Duty, 2x4 In (104816)
- RAYMOND Inch Series Die Spring, PK3 (106404)
- ZORO SELECT Compress Spring, 1 1/2x0.038 In, PK5 (1NCR1)
- Raymond Compression and Die Springs