Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 1x8In
Mfr # 103532
Zoro # G5108591
original price:
$14.58
13% off
Sold in multiples of 2 for $25.30
$25.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1 in
- Color Blue
- Finish paint
Product Information
- Brand Raymond
- MFR # 103532
- Zoro # G5108591
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 8 in |
Outside Dia. | 1 in |
For Rod Size | 1/2 in |
For Hole Size | 1 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 60 lb/in |
Color | Blue |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 8 In., Outside Dia. 1 In.End Type Closed & GroundFor Hole Size 1 In., For Rod Size 1/2 In.Spring Rate 60 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 216, EPDM, 0.13 In., PK10 (5JJW9)
- LUCKY LINE Sprinkler Key Hider® (91901)
- DELTA LOCK Sliding Door Lock, T-Bolt Glass Plunger (G GR1250T625PCSM2)
- CAPLUGS PE-LD01 RED002 MICRO, 100PK (CD-12)
- RAYMOND Die Spring, Medium Duty, 1x12In (103548)
- RAYMOND ISO D Die Spring, Med Duty, 25mmx64mm (304510D)
- RAYMOND Die Spring, Medium Duty, 2x8 In (104832)
- RAYMOND ISO D Die Spring, XHD, 38.1mmx152mm (306724D)
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L (ASF060080)
- RAYMOND Die Spring, Medium Duty, 0.75x1-3/4 In (104407)
- SPEC Compression Spring, Music Wire, PK10, C08500982500M (C08500982500M)
- Raymond Compression and Die Springs