Shop All Compression and Die Springs
Raymond
Die Spring, Medium Duty, 1-1/4x6In
Mfr # 103624
Zoro # G5130903
product price: $15.69
/ea
Sold in multiples of 2 for $31.38
$31.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.25 in
- Color Blue
- For Hole Size 1 1/4 in
Product Information
- Brand Raymond
- MFR # 103624
- Zoro # G5130903
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 1.25 in |
For Hole Size | 1 1/4 in |
For Rod Size | 5/8 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 120 lb/in |
Color | Blue |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 6 In., Outside Dia. 1-1/4 In.End Type Closed & GroundFor Hole Size 1.25 In., For Rod Size 5/8 In.Spring Rate 120 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Combination Padlock, Bottom, Brass (1177)
- MASTER LOCK Key Blank, Brass, Best A Keyway, 7 Pins (KCAKBWWG)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 5.5 ft. - Black (03-100-WEB)
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 10 Ft (1367H)
- RAYMOND ISO D Die Spring, Med Duty, 31.75mmx140mm (304622D)
- RAYMOND Die Spring, Medium Duty, 1-1/4x12In (103648)
- RAYMOND Inch Series Die Spring, PK2 (106608)
- RAYMOND Die Spring, Medium Duty, 2x5 In (104820)
- RAYMOND ISO-D Series Die Spring, PK10 (303512D)
- RAYMOND Die Spring, Med Heavy Duty, 3/8x1In, PK10 (104104)
- RAYMOND Die Spring, Blue, Overall 2-3/4" L, PK5 (ASL016070)
- Raymond Compression and Die Springs