Shop All Compression and Die Springs
Raymond
Die Spring, Med Duty, 3/8x1In, PK10
Mfr # 103104
Zoro # G8083677
product price: $17.45
/pk 10, $1.74/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.375 in
- Color Blue
- End Type Closed and Ground
Product Information
- Brand Raymond
- MFR # 103104
- Zoro # G8083677
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.375 in |
For Rod Size | 3/16 in |
For Hole Size | 3/8 in |
Details
Type | Medium Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 60 lb/in |
Color | Blue |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Medium Duty, Color Blue, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 1 In., Outside Dia. 3/8 In.End Type Closed & GroundFor Hole Size 0.375 In., For Rod Size 3/16 In.Spring Rate 60 lb./in.Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Self Attaching Louver, Dark Bronze (L-700-RXDKB-20x20)
- CORBIN RUSSWIN Rim Pullman Bolt, Exit Device, Heavy Duty (ED5200A 630)
- YALE NEXTOUCH Electronic Keyless Access (AU-NTB623-NR x AR x 626)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (1601 x 689)
- RAYMOND Die Spring, Medium Duty, 0.375x2-1/2 In (103110)
- RAYMOND Die Spring, Med Duty, 0.375x1-3/4 In, PK10 (103107)
- RAYMOND Die Spring, Med Duty, 0.375x1-1/2 In, PK10 (103106)
- RAYMOND Compression Spring, Medium Duty, PK3 (020048000)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x8In (104732)
- RAYMOND ISO D Die Spring, Light Duty, 3/8x3In (303112D)
- MIDWEST FASTENER 7/16" x .047" x 3" Steel SRA425 Ajax Springs 1 12PK (18676)
- Raymond Compression and Die Springs