Shop All Compression and Die Springs
Raymond
Die Spring, Hvy Duty, 2x5 In
Mfr # 105820
Zoro # G5111531
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Gold
- Finish paint
Product Information
- Brand Raymond
- MFR # 105820
- Zoro # G5111531
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 5 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,186 lb/in |
Color | Gold |
Item | Die Spring |
Finish | paint |
End Type | Closed and Ground |
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 5 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 1186 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Bottom Sweep, 8 ft. (18061CNB96)
- DELTANA 1 3/4 in W x 3 1/2 in H Satin Nickel Door and Butt Hinge (S35R415)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.720 (1NDG9)
- KWIKSET UL Adjustable Radius Corner Springlatch (83521-004)
- RAYMOND Die Spring, Hvy Duty, 2x2-1/2 In (105810)
- RAYMOND Die Spring, Heavy Duty, 2x7 In (105828)
- RAYMOND Die Spring, Hvy Duty, 2x6 In (105824)
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx114mm (303818D)
- RAYMOND Compression Spring, Medium Duty, PK3 (020048000)
- RAYMOND ISO D Die Spring, XHD, 50mmx102mm (306816D)
- ZORO APPROVED SUPPLIER Compression Spring, O= .625, L= 2.25, W= .072 R (G109959718)
- Raymond Compression and Die Springs