Shop All Compression and Die Springs
Raymond
Die Spring, Heavy Duty, 3/4x12In
Mfr # 105448
Zoro # G5110716
Sold in multiples of 2 for $48.30
$48.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.75 in
- Color Gold
- End Type Closed and Ground
Product Information
- Brand Raymond
- MFR # 105448
- Zoro # G5110716
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 12 in |
Outside Dia. | 0.75 in |
For Rod Size | 3/8 in |
For Hole Size | 3/4 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 80 lb/in |
Color | Gold |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 12 In., Outside Dia. 3/4 In.End Type Closed & GroundFor Hole Size 0.75 In., For Rod Size 3/8 In.Spring Rate 80 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2019-2020 Ford Transit / 4-Button Flip Key / PN: 164-R8236 / N5F-A08TAA (RFK-FD-TRANSIT)
- TELL Tell Manufacturing DC100137 Aluminum Commercial Grade 3 Standard Duty Door Closer - Size 3 (899559)
- ZORO SELECT Magnet Tube, Ceramic, 6 in. L (34TA18)
- M-D M-D Decorative Aluminum Edging With Screws, 72"L, For 13/16" Thickness, Anodized (69450)
- RAYMOND ISO D Die Spring, Heavy Duty, 3/4x6In (305424D)
- RAYMOND ISO-D Series Die Spring, PK10 (306210D)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx305mm (304948D)
- RAYMOND Die Spring, Yellow, Overall 2-9/16" L, PK5 (ASF025065)
- RAYMOND Die Spring, Medium Duty, 1-1/2x7In (103728)
- RAYMOND Inch Series Die Spring, PK3 (105512)
- RAYMOND Inch Series Die Spring, PK3 (104516)
- Raymond Compression and Die Springs