Shop All Compression and Die Springs
Raymond
Die Spring, Heavy Duty, 2x7 In
Mfr # 105828
Zoro # G5111635
product price: $41.19
/ea
Sold in multiples of 2 for $82.38
$82.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Gold
- End Type Closed and Ground
Product Information
- Brand Raymond
- MFR # 105828
- Zoro # G5111635
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 7 in |
Outside Dia. | 2 in |
For Hole Size | 2 in |
For Rod Size | 1 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 820 lb/in |
Color | Gold |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 7 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 820 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1347AF)
- MSI Antique White Arabesque 10-1/2 In. X 15-1/2 In. X 8 Mm Glazed Ceramic Mosaic Wall Tile, 10PK (ZOR-MD-0428)
- GLIDERITE HARDWARE 4-9/16 in. Center to Center Oil Rubbed Bronze Classic Cabinet Pull - 4048-ORB, 10PK (4048-ORB-10)
- ZORO SELECT Grommet, Buna-N, MS 35489-114, PK25 (3MPN6)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx102mm (305816D)
- RAYMOND Die Spring, Heavy Duty, 2x4 In (105816)
- RAYMOND Die Spring, Hvy Duty, 2x3 In (105812)
- RAYMOND ISO D Die Spring, Light Duty, 5/8x1In, PK10 (303304D)
- RAYMOND Compression Spring, Overall 1-1/8" L, PK10 (C03000351120M)
- RAYMOND Die Spring, Brown, Overall 3-15/16" L (ASB060100)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT4)
- Raymond Compression and Die Springs