Shop All Compression and Die Springs
Raymond
Die Spring, Heavy Duty, 2x4 In
Mfr # 105816
Zoro # G5111495
product price: $26.99
/ea
Sold in multiples of 2 for $53.98
$53.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 2 in
- Color Gold
- For Rod Size 1 in
Product Information
- Brand Raymond
- MFR # 105816
- Zoro # G5111495
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 2 in |
For Rod Size | 1 in |
For Hole Size | 2 in |
Details
Type | Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,500 lb/in |
Color | Gold |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Heavy Duty, Color Gold, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 4 In., Outside Dia. 2 In.End Type Closed & GroundFor Hole Size 2 In., For Rod Size 1 In.Spring Rate 1500 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Screen Door Kit Black (N100-014)
- SPEC Extension Spring, Stainless Steel (E11251255500S)
- COMPX NATIONAL Key Blank, For C8710 - C8735 Locks (D4300)
- MIDWEST Products 1/16 in. X 3 in. W X 2 ft. L Basswood Sheet #2/BTR Premium Grade (4302)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx102mm (305816D)
- RAYMOND Die Spring, Hvy Duty, 2x6 In (105824)
- RAYMOND Die Spring, Hvy Duty, 2x3 In (105812)
- RAYMOND Inch Series Die Spring, PK10 (103307)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x4In (105716)
- RAYMOND Inch Series Die Spring, PK3 (106408)
- SPEC Compression Spring, Stainless Steel, PK10, C03600321250S (C03600321250S)
- Raymond Compression and Die Springs