Shop All Compression and Die Springs
Raymond
Die Spring, Extra Heavy Duty, 3/4x4In
Mfr # 106416
Zoro # G5111863
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.75 in
- Color Green
- For Rod Size 3/8 in
Product Information
- Brand Raymond
- MFR # 106416
- Zoro # G5111863
- Country of Origin United States
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 0.75 in |
For Rod Size | 3/8 in |
For Hole Size | 3/4 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 300 lb/in |
Color | Green |
End Type | Closed and Ground |
Finish | paint |
Item | Die Spring |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 4 In., Outside Dia. 3/4 In.End Type Closed & GroundFor Hole Size 0.75 In., For Rod Size 3/8 In.Spring Rate 300 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 32mm ID, PK25 (ZUSAH3.5X32)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2068pri8401LH10B4916)
- SCHLAGE COMMERCIAL Satin Chrome Latch 16132626 (16132626)
- ZORO SELECT O-Ring, Buna N, Dash 313, 11/16, 1.082, PK10 (U38805.018.0068)
- RAYMOND Die Spring, Extra Heavy Duty, 3/4x6In (106424)
- RAYMOND ISO-D Series Die Spring, PK3 (306616D)
- RAYMOND Compression Spring, Medium Duty, PK12 (020069000)
- RAYMOND Inch Series Die Spring, PK3 (103708)
- RAYMOND Die Spring, Heavy Duty, 3/8x1In, PK10 (105104)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x8In (104732)
- SPEC Compression Spring , PK3 (C09700632500S)
- Raymond Compression and Die Springs