Shop All Compression and Die Springs
Raymond
Die Spring, Extra Heavy Duty, 1x6In
Mfr # 106524
Zoro # G5112055
product price: $13.99
/ea
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1 in
- Color Green
- Finish paint
Product Information
- Brand Raymond
- MFR # 106524
- Zoro # G5112055
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 6 in |
Outside Dia. | 1 in |
For Rod Size | 1/2 in |
For Hole Size | 1 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 360 lb/in |
Color | Green |
Finish | paint |
Item | Die Spring |
End Type | Closed and Ground |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 6 In., Outside Dia. 1 In.End Type Closed & GroundFor Hole Size 1 In., For Rod Size 1/2 In.Spring Rate 360 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 15/16 in (C8704-C415A-14A)
- CODEL DOORS 26" x 80" Primed 2-Panel Monroe Molded Hollow Core Slab Door (2268MHCMON)
- MIDWEST FASTENER 15/32" x 6-3/4" x .051" WG Steel Extension Springs 6PK (18547)
- BALDWIN Estate Bright Chrome Door Stop (4045.260)
- RAYMOND Die Spring, Extra Heavy Duty, 1x5In (106520)
- RAYMOND ISO D Die Spring, XHD, 25mmx89mm (306514D)
- RAYMOND ISO D Die Spring, ULD, 50mmx203mm (302832D)
- RAYMOND Inch Series Die Spring, PK10 (103210)
- RAYMOND Inch Series Die Spring, PK2 (105610)
- RAYMOND Die Spring, Medium Heavy Duty, 1x8In (104532)
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW7)
- Raymond Compression and Die Springs