Shop All Compression and Die Springs
Raymond
Die Spring, Extra Heavy Duty, 1-1/2x4In
Mfr # 106716
Zoro # G5112222
Sold in multiples of 2 for $53.98
$53.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 1.5 in
- Color Green
- End Type Closed and Ground
Product Information
- Brand Raymond
- MFR # 106716
- Zoro # G5112222
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 4 in |
Outside Dia. | 1.5 in |
For Rod Size | 3/4 in |
For Hole Size | 1 1/2 in |
Details
Type | Extra Heavy Duty |
Material | Chrome Silicone Alloy Steel |
Spring Rate | 1,845 lb/in |
Color | Green |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Extra Heavy Duty, Color Green, Chrome Silicone Alloy Steel, Finish Paint, Overall Length 4 In., Outside Dia. 1-1/2 In.End Type Closed & GroundFor Hole Size 1.5 In., For Rod Size 3/4 In.Spring Rate 1845 lb./in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS Drawer Release Lite 36In Length (DRL-S001-36000-A01)
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCMAD)
- WESLOCK Dual Option Adjustable Dead Latch Antique Brass (12721XA-SL)
- SARGENT Cylindrical Lock, 2860-65G37 KL 26D (2860-65G37 KL 26D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x2In (106708)
- RAYMOND Die Spring, XHD, 1.5x2-1/2 In (106710)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x5In (106720)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C01800260620S)
- RAYMOND Die Spring, Medium Heavy Duty, 5/8x12In (104348)
- RAYMOND ISO D Die Spring, Heavy Duty, 1/2x1In, PK10 (305204D)
- RAYMOND Inch Series Die Spring, PK3 (103510)
- Raymond Compression and Die Springs