Shop All Compression and Die Springs
Raymond
Die Spring, Brown, Overall 2-9/16" L
Mfr # ASB035065
Zoro # G3278368
Sold in multiples of 3 for $80.85
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Heavy Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 35 mm
- Spring Rate 369.6 N/mm
- Color Brown
Product Information
- Brand Raymond
- MFR # ASB035065
- Zoro # G3278368
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 65 mm |
Outside Dia. | 35 mm |
Details
Type | Extra Heavy Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 369.6 N/mm |
Color | Brown |
Item | Die Spring |
Finish | paint |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
Description
Die Spring, Extra Heavy Duty, Color Brown, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 2-9/16 In., Outside Dia. 1-3/8 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 65 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 20-1/2" Heavy Duty Crash Chain (HDCC2012626)
- PRECISION SCREEN & SECURITY PROD Nan 32 NAT WD Scr Door (3952NA2868)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (410XTPHX690)
- EKENA MILLWORK 8"W x 8"H x 3/4"D Medium Raymond Corner, Rubberwood (ONL08X08X00RARW)
- RAYMOND Compression Spring, Overall 2-1/2" L, PK10 (C02400352500S)
- RAYMOND Compression Spring, Overall 5/16" L, PK10 (C00880080310M)
- RAYMOND Inch Series Die Spring, PK3 (103514)
- RAYMOND Inch Series Die Spring, PK3 (105512)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx254mm (305940D)
- RAYMOND Compression Spring, Overall 1-1/2" L, PK10 (C01480231500S)
- ZORO SELECT Compress Spring, Stl, 1 In L, PK12 (1NBV1)
- Raymond Compression and Die Springs