Shop All Compression and Die Springs
Raymond
Die Spring, Blue, Overall 6-7/8" L
Mfr # ASL050175
Zoro # G3284948
product price: $47.19
/ea
Sold in multiples of 2 for $94.38
$94.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 50 mm
- Spring Rate 47.3 N/mm
- Color Blue
Product Information
- Brand Raymond
- MFR # ASL050175
- Zoro # G3284948
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 175 mm |
Outside Dia. | 50 mm |
Details
Type | Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 47.3 N/mm |
Color | Blue |
Item | Die Spring |
End Type | Closed and Ground |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
Finish | paint |
Description
Die Spring, Extra Heavy Duty, Color Blue, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 6-7/8 In., Outside Dia. 2 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 175 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Shelf, Gray (ANCT0940)
- MARLBORO 1-1/2" W x 72" H Mill Stainless Steel Continuous Hinge (4PNN7)
- COMMAND Wire Hooks Multi-Pack, Small, 0.5 lb Cap, Wht, 9 Hooks, 12 Strips (17067-9ES)
- BALDWIN ESTATE Privacy Door Knobs Bright Chrome (5025.260.PRIV)
- RAYMOND ISO D Die Spring, Lt Duty, 63mmx102mm (303916D)
- RAYMOND Die Spring, XHD, 2x3 In (106812)
- RAYMOND Compression Spring, Overall 1-1/4" L, PK10 (C03000301250S)
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx76mm (303812D)
- RAYMOND Inch Series Die Spring, PK10 (103305)
- RAYMOND ISO-D Series Die Spring, PK2 (304812D)
- ZORO APPROVED SUPPLIER 4Pk 1/4" Od Cmp Spring (C-608)
- Raymond Compression and Die Springs