Shop All Compression and Die Springs
Raymond
Die Spring, Blue, Overall 3-15/16" L
Mfr # ASL060100
Zoro # G3285173
Sold in multiples of 3 for $130.17
$130.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Light Duty
- Material Oil Tempered Chrome Silicone
- Outside Dia. 60 mm
- Spring Rate 119.2 N/mm
- Color Blue
Product Information
- Brand Raymond
- MFR # ASL060100
- Zoro # G3285173
- Country of Origin China
- Category Compression and Die Springs
Dimensions
Overall Length | 100 mm |
Outside Dia. | 60 mm |
Details
Type | Light Duty |
Material | Oil Tempered Chrome Silicone |
Spring Rate | 119.2 N/mm |
Color | Blue |
Meets/Exceeds | ASTM A877, JIS SWOSC-V |
End Type | Closed and Ground |
Item | Die Spring |
Finish | paint |
Description
Die Spring, Extra Heavy Duty, Color Blue, Oil Tempered Chrome Silicone, Finish Paint, Overall Length 3-15/16 In., Outside Dia. 2-3/8 In., Wire Dia. N/A, End Type Closed and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length N/A, Spring Rate 100 lb./in., Meets/Exceeds JIS SWOSC-V, ASTM A877
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Magnet Shallow Pot Magnet|1 Alnico, Round, Comp:Steel, Comp:Red, D1=3, 5, D=19 (K0558.01)
- AMERICAN GARAGE DOOR SUPPLY Extension Spring, 150 lb, 8 ft. Door, PK2 (SPGE-27X48-150)
- JIFRAM EXTRUSIONS Jifram Extrusions 01100679 Easy Living Easy Wall Bag of Six 4 in. 45 Degree Black Metal Slatwall Hooks with Stabalizer & Double Hook Clips (1100679)
- USA INDUSTRIALS Silicone Grommet 7/8" Hole ID, 1/16" Edge 5/8" ID, PK 10 (BULK-GMT-S50-48)
- RAYMOND Die Spring, Blue, Overall 4-15/16" L (ASL060125)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01200180250M)
- RAYMOND Inch Series Die Spring, PK2 (103524)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x3In (106712)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01200100250M)
- RAYMOND Die Spring, Blue, Overall 6-7/8" L (ASL050175)
- RAYMOND Inch Series Die Spring, PK3 (105510)
- Raymond Compression and Die Springs