Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 5/8" L, PK10
Mfr # C01800260620S
Zoro # G3294748
product price: $14.85
/pk 10, $1.48/ea
Sold in multiples of 6 for $89.10
$89.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.18 in
- Wire Dia. 0.026 in
- Compressed Length 0.298 in
Product Information
- Brand Raymond
- MFR # C01800260620S
- Zoro # G3294748
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 5/8 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.026 in |
Compressed Length | 0.298 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 17 lb/in |
Color | Silver |
Wire Type | Round |
End Type | Squared and Ground |
Item | Compression Spring |
Finish | Plain |
Deflection @ Load | 0.17 in |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In., Outside Dia. 3/16 In., Wire Type Round, Wire Dia. 0.026 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.298 In., Deflection @ Load 0.17 In., Spring Rate 17 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 30 x 36 in. Wall Kitchen Cabinet, 2 Door (30 in. W x 12 D x 36 in. H) (SA-WU3036-SW)
- ZORO APPROVED SUPPLIER 2PK 916 OD EXT Spring (C-179)
- COMPX CHICAGO File Cabinet Lock, Key Different (C5001LP-KD)
- SIMPLEX Series Service Kit, Simplex, LP1000, LH (20304000001)
- RAYMOND ISO-D Series Die Spring, PK15 (304206D)
- RAYMOND Inch Series Die Spring, PK3 (103507)
- RAYMOND Die Spring, Medium Duty, 2x4 In (104816)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx152mm (304924D)
- RAYMOND Compression Spring, Medium Duty, PK6 (020062000)
- RAYMOND Compression Spring, Overall 1-1/8" L, PK10 (C03000351120M)
- RAYMOND Die Spring, XHD, 2x3-1/2 In (106814)
- Raymond Compression and Die Springs