Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 57/64" L, PK10
Mfr # C03000350880M
Zoro # G3302509
product price: $20.65
/pk 15, $1.38/ea
Sold in multiples of 5 for $103.25
$103.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.3 in
- Wire Dia. 0.035 in
- Compressed Length 0.335 in
Product Information
- Brand Raymond
- MFR # C03000350880M
- Zoro # G3302509
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 57/64 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.035 in |
Compressed Length | 0.335 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 18 lb/in |
Color | Dark Gray |
End Type | Squared and Ground |
Item | Compression Spring |
Wire Type | Round |
Finish | Plain |
Deflection @ Load | 0.4 in |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 57/64 In., Outside Dia. 5/16 In., Wire Type Round, Wire Dia. 0.035 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.335 In., Deflection @ Load 0.40 In., Spring Rate 18 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN MFG FLUSH H HINGE 7""L (AH7BQ)
- RICHELIEU HARDWARE 3-1/2 in. (89 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP1451195)
- ZORO SELECT O-Rings, Metric, Round, EPDM, PK50 (ZUSAE1X3.5)
- EDWARDS Edwards Interlogix Wired Sensing (1087TW-N)
- RAYMOND Compression Spring, Overall 1-1/8" L, PK10 (C03000351120M)
- RAYMOND Inch Series Die Spring, PK2 (105708)
- RAYMOND ISO D Die Spring, USD, 38.1mmx89mm (307714D)
- RAYMOND Inch Series Die Spring, PK2 (103522)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x4In (106616)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx114mm (304818D)
- SPEC Compression Spring, Music Wire, PK10, C08500982000M (C08500982000M)
- Raymond Compression and Die Springs