Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 57/64" L, PK10
Mfr # C01800350880M
Zoro # G3296023
product price: $16.15
/pk 15, $1.08/ea
Sold in multiples of 5 for $80.75
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.18 in
- Wire Dia. 0.035 in
- Compressed Length 0.578 in
Product Information
- Brand Raymond
- MFR # C01800350880M
- Zoro # G3296023
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 57/64 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.035 in |
Compressed Length | 0.578 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 52 lb/in |
Color | Dark Gray |
Item | Compression Spring |
End Type | Squared and Ground |
Deflection @ Load | 0.2 in |
Finish | Plain |
Wire Type | Round |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 57/64 In., Outside Dia. 3/16 In., Wire Type Round, Wire Dia. 0.035 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.578 In., Deflection @ Load 0.20 In., Spring Rate 52 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLINE Keyline: 994 Laser 2.5MM CUTTER (High Security) (B3320) (KLN-B3320)
- DORMAKABA Lever, Mechanical, Cylindrical, Grade 2 (QTL250M619SA118FSCKA)
- GENERAL TOOLS GROMMET KIT 3/8""&1/2""19P (81264)
- TRIMLITE 36" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (3068pri8402BF)
- RAYMOND ISO D Die Spring, Light Duty, 3/8x1In, PK10 (303104D)
- RAYMOND Die Spring, XHD, 1.5x3-1/2 In (106714)
- RAYMOND Inch Series Die Spring, PK5 (104404)
- RAYMOND Die Spring, Medium Duty, 2x4 In (103816)
- RAYMOND Die Spring, Medium Duty, 1x8In (103532)
- RAYMOND Inch Series Die Spring, PK10 (106107)
- ZORO APPROVED SUPPLIER 138 OD CMP Spring (C-874)
- Raymond Compression and Die Springs