Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 3/4" L, PK10
Mfr # C02400290750S
Zoro # G3298920
product price: $13.29
/pk 10, $1.33/ea
Sold in multiples of 6 for $79.74
$79.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.029 in
- Compressed Length 0.298 in
Product Information
- Brand Raymond
- MFR # C02400290750S
- Zoro # G3298920
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.029 in |
Compressed Length | 0.298 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 12 lb/in |
Color | Silver |
Wire Type | Round |
End Type | Squared and Ground |
Item | Compression Spring |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Finish | Plain |
Deflection @ Load | 0.26 in |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In., Outside Dia. 1/4 In., Wire Type Round, Wire Dia. 0.029 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.298 In., Deflection @ Load 0.26 In., Spring Rate 12 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS Grd1 24V Fail Safe Cylindrical Storeroom Clutch Lock L6 Lever Satin Chrome (CAT-CL180-EL-L6-24V-626-SC)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Solid Brass, 3PK (ED02C-3)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (3080LHISPSF3PSHK691615M)
- HARDWARE RESOURCES 24"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU24)
- RAYMOND Compression Spring, Medium Duty, PK12 (020081000)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx305mm (304948D)
- RAYMOND Die Spring, Medium Duty, 2x3-1/2 In (104814)
- RAYMOND Inch Series Die Spring, PK10 (103308)
- RAYMOND Compression Spring, Medium Duty, PK6 (020062000)
- RAYMOND Compression Spring, Overall 1-1/8" L, PK10 (C03000351120M)
- RAYMOND Inch Series Die Spring, PK2 (106608)
- Raymond Compression and Die Springs