Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 1/4" L, PK10
Mfr # C01200180250M
Zoro # G3290712
product price: $13.29
/pk 10, $1.33/ea
Sold in multiples of 6 for $79.74
$79.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.12 in
- Wire Dia. 0.018 in
- Compressed Length 0.139 in
Product Information
- Brand Raymond
- MFR # C01200180250M
- Zoro # G3290712
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1/4 in |
Outside Dia. | 0.12 in |
Wire Dia. | 0.018 in |
Compressed Length | 0.139 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 28 lb/in |
Color | Dark Gray |
End Type | Squared and Ground |
Deflection @ Load | 0.09 in |
Item | Compression Spring |
Finish | Plain |
Wire Type | Round |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1/4 In., Outside Dia. 1/8 In., Wire Type Round, Wire Dia. 0.018 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.139 In., Deflection @ Load 0.09 In., Spring Rate 28 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Full Face, 1-1/4" Pipe (BULK-FG-1537)
- MARKS USA Grade 2 Cylindrical Lock, AB-Entry, 175 Lever, Round Rose, Satin Chrome, 2-3/4 Inch Backset, (175AB-26D)
- DANCO O-RING #7 3/8X1/2X1/16"" (35724W)
- MSI Black Galaxy SAMPLE Polished Granite Floor And Wall Tile (ZOR-NS-0043-SAM)
- RAYMOND ISO D Die Spring, USD, 50mmx254mm (307840D)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x3In (106612)
- RAYMOND Die Spring, Yellow, Overall 2-9/16" L, PK5 (ASF025065)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/2x4In (106716)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx305mm (304948D)
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx127mm (305920D)
- ZORO APPROVED SUPPLIER 4Pk 1/4" Od Cmp Spring (C-608)
- Raymond Compression and Die Springs