Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 13/64" L, PK10
Mfr # C01200160190S
Zoro # G3290493
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.12 in
- Wire Dia. 0.016 in
- Compressed Length 0.101 in
Product Information
- Brand Raymond
- MFR # C01200160190S
- Zoro # G3290493
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 13/64 in |
Outside Dia. | 0.12 in |
Wire Dia. | 0.016 in |
Compressed Length | 0.101 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 21 lb/in |
Color | Silver |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Item | Compression Spring |
End Type | Squared and Ground |
Finish | Plain |
Wire Type | Round |
Deflection @ Load | 0.05 in |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 13/64 In., Outside Dia. 1/8 In., Wire Type Round, Wire Dia. 0.016 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.101 In., Deflection @ Load 0.05 In., Spring Rate 21 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC .220 Ribbed Spline Vinyl Black (66-104B)
- EKENA MILLWORK 3"W x 3"D x 48"H Universal Outside Corner for StoneWall Faux Stone Siding Panels, Sandstone (PNUOC03X48SD)
- SARGENT 6275HF 6 Pin Key Blank with HF Keyway (6275HF)
- MUBEA Belleville Washers 51CrV4 Phosphate & Oil 90 x 46 x 5 x 7 (180103)
- RAYMOND ISO D Die Spring, Lt Duty, 25mmx140mm (303522D)
- RAYMOND Die Spring, Heavy Duty, 2x4 In (105816)
- RAYMOND Inch Series Die Spring, PK3 (103708)
- RAYMOND Die Spring, Heavy Duty, 3/8x1In, PK10 (105104)
- RAYMOND Inch Series Die Spring, PK10 (106107)
- RAYMOND ISO-D Series Die Spring, PK10 (303216D)
- RAYMOND Die Spring, XHD, 0.5x1-1/2 In (106206)
- Raymond Compression and Die Springs