Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 1/2" L, PK10
Mfr # C02400380500S
Zoro # G3299873
product price: $14.55
/pk 10, $1.46/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.24 in
- Wire Dia. 0.038 in
- Compressed Length 0.294 in
Product Information
- Brand Raymond
- MFR # C02400380500S
- Zoro # G3299873
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 0.24 in |
Wire Dia. | 0.038 in |
Compressed Length | 0.294 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 60 lb/in |
Color | Silver |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Deflection @ Load | 0.11 in |
Item | Compression Spring |
End Type | Squared and Ground |
Wire Type | Round |
Finish | Plain |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 1/2 In., Outside Dia. 1/4 In., Wire Type Round, Wire Dia. 0.038 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.294 In., Deflection @ Load 0.11 In., Spring Rate 60 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Silver (161BFPxTPH x689)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 35 ft Roll - Dark Gray (03-211)
- BEA Panther Switch, Square, Handicap Logo (10EMS4751)
- CODEL DOORS 36" x 80" Primed 3-Panel Equal Panel Shaker Bifold Door and Hardware (3068pri8433BF)
- RAYMOND ISO D Die Spring, Light Duty, 3/8x3In (303112D)
- RAYMOND ISO D Die Spring, Lt Duty, 50mmx114mm (303818D)
- RAYMOND ISO D Die Spring, Med Duty, 50mmx114mm (304818D)
- RAYMOND Compression Spring, Medium Duty (020121000)
- RAYMOND Die Spring, Hvy Duty, 2x2-1/2 In (105810)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/2x7In (104728)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.720 (1NDF7)
- Raymond Compression and Die Springs