Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 1" L, PK10
Mfr # C03000401000S
Zoro # G3303242
product price: $13.95
/pk 10, $1.40/ea
Sold in multiples of 6 for $83.70
$83.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.3 in
- Wire Dia. 0.04 in
- Compressed Length 0.46 in
Product Information
- Brand Raymond
- MFR # C03000401000S
- Zoro # G3303242
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.04 in |
Compressed Length | 0.46 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 20 lb/in |
Color | Silver |
Meets/Exceeds | AMS 5112, ASTM-A228 |
End Type | Squared and Ground |
Deflection @ Load | 0.31 in |
Wire Type | Round |
Item | Compression Spring |
Finish | Plain |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 1 In., Outside Dia. 5/16 In., Wire Type Round, Wire Dia. 0.040 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.460 In., Deflection @ Load 0.31 In., Spring Rate 20 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMBERLAIN Chamberlain SL-6505-SN-A Heath Zenith Wireless Door Chime (SL-6505-SN-A)
- ZORO SELECT Magnetic Contact, Surface Mount, L 3/8 In (2EXT8)
- HPC HPC:Mini Speedex Duplicator (HPC-9120RM)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette With Rounded Edge, 5"W x 5"H x 1"P (ROSP050X050X100SDG04)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx102mm (304916D)
- RAYMOND Inch Series Die Spring, PK5 (104212)
- RAYMOND Die Spring, Medium Duty, 1-1/2x6In (103724)
- RAYMOND Inch Series Die Spring, PK3 (103708)
- RAYMOND ISO-D Series Die Spring, PK3 (302614D)
- RAYMOND ISO D Die Spring, XHD, 63mmx127mm (306920D)
- MIDWEST FASTENER 5/16" x .040" x 2-1/8" Steel Compression Springs 1 12PK (18674)
- Raymond Compression and Die Springs