Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 1" L, PK10
Mfr # C01800321000M
Zoro # G3295682
product price: $18.65
/pk 15, $1.24/ea
Sold in multiples of 5 for $93.25
$93.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.18 in
- Wire Dia. 0.032 in
- Compressed Length 0.608 in
Product Information
- Brand Raymond
- MFR # C01800321000M
- Zoro # G3295682
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.032 in |
Compressed Length | 0.608 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 29 lb/in |
Color | Dark Gray |
Item | Compression Spring |
Deflection @ Load | 0.3 in |
Finish | Plain |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Wire Type | Round |
End Type | Squared and Ground |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1 In., Outside Dia. 3/16 In., Wire Type Round, Wire Dia. 0.032 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.608 In., Deflection @ Load 0.30 In., Spring Rate 29 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (LP1-B6)
- MSI Angora Subway 11.81 In X 11.81 In. X 10 Mm Polished Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0316)
- AMERICAN GARAGE DOOR SUPPLY Weatherseal Brush, L 8 ft, 3 In Brush (BPS33-8)
- ELESA Hinges with built-in safety switch, CFSW.110-6-2NO+2NC-C-A (CFSW.)
- RAYMOND Die Spring, Blue, Overall 3-15/16" L (ASL060100)
- RAYMOND Die Spring, Yellow, Overall 1-3/8" L, PK10 (ASF010035)
- RAYMOND Die Spring, Medium Duty, 2x3 In (103812)
- RAYMOND Inch Series Die Spring, PK2 (105424)
- RAYMOND ISO D Die Spring, USD, 50mmx89mm (307814D)
- RAYMOND JIS Die Spring, PK2 (ASF050070)
- SPEC Compression Spring, Stainless Steel, PK10, C06000491750S (C06000491750S)
- Raymond Compression and Die Springs