Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 1-1/4" L, PK10
Mfr # C01800291250M
Zoro # G3295299
product price: $18.15
/pk 15, $1.21/ea
Sold in multiples of 5 for $90.75
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.18 in
- Wire Dia. 0.029 in
- Compressed Length 0.658 in
Product Information
- Brand Raymond
- MFR # C01800291250M
- Zoro # G3295299
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.029 in |
Compressed Length | 0.658 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 15 lb/in |
Color | Dark Gray |
Deflection @ Load | 0.42 in |
Finish | Plain |
End Type | Squared and Ground |
Wire Type | Round |
Item | Compression Spring |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-1/4 In., Outside Dia. 3/16 In., Wire Type Round, Wire Dia. 0.029 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.658 In., Deflection @ Load 0.42 In., Spring Rate 15 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Step Plate Horizontal, 3 Hole, PK4 (SP3)
- PRIME-LINE Prime Line Products PL14856 Steel Sash Window Glazing Clip (6377147)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 54mm ID, PK25 (ZUSAH3X54)
- KWIKSET Exterior Cylinder for Double Cylinder Deadbolts with SmartKey SC1 Keyway (554/801/985/785/1 (KWS-85170-514)
- RAYMOND Inch Series Die Spring, PK5 (104212)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400180500S)
- RAYMOND ISO D Die Spring, Lt Duty, 25mmx140mm (303522D)
- RAYMOND Inch Series Die Spring, PK10 (103308)
- RAYMOND Inch Series Die Spring, PK5 (104404)
- RAYMOND Die Spring, Medium Heavy Duty, 1-1/4x10In (104640)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/8x0.600 (1NDE4)
- Raymond Compression and Die Springs