Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 1-1/4" L, PK10
Mfr # C01800221250S
Zoro # G3294361
Sold in multiples of 6 for $105.54
$105.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material 302 Stainless Steel
- Outside Dia. 0.18 in
- Wire Dia. 0.022 in
- Compressed Length 0.43 in
Product Information
- Brand Raymond
- MFR # C01800221250S
- Zoro # G3294361
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.18 in |
Wire Dia. | 0.022 in |
Compressed Length | 0.43 in |
Details
Type | Heavy Duty |
Material | 302 Stainless Steel |
Spring Rate | 4 lb/in |
Color | Silver |
End Type | Squared and Ground |
Wire Type | Round |
Item | Compression Spring |
Finish | Plain |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Deflection @ Load | 0.44 in |
Description
Compression Spring, Heavy Duty, Color Silver, 302 Stainless Steel, Finish Plain, Overall Length 1-1/4 In., Outside Dia. 3/16 In., Wire Type Round, Wire Dia. 0.022 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.430 In., Deflection @ Load 0.44 In., Spring Rate 4 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-046 Square O-Ring ID: 4 1/4, CS 1/16, OD 4 3/8 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R046x16)
- ABUS Padlocks, Keyed Alike, Standard Shackle, Square Brass Body, Brass Shackle, 3/4 in W, 5 PK (41USG-MB/40 KA x 5 Chain 7k)
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Passage, Satin Nickel (DP-R01 15)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5200C-12D/24D-630)
- RAYMOND Die Spring, Medium Duty, 0.5x1-1/2 In, PK10 (103206)
- RAYMOND Compression Spring, Overall 1-1/8" L, PK10 (C03000351120M)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x4In (106616)
- RAYMOND Die Spring, Medium Duty, 2x12 In (104848)
- RAYMOND ISO D Die Spring, XHD, 25mmx89mm (306514D)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x6In (305724D)
- RAYMOND Die Spring, Red, Overall 3-1/8" L, PK10 (ASM010080)
- Raymond Compression and Die Springs