Shop All Compression and Die Springs
Raymond
Compression Spring, Overall 1-1/2" L, PK10
Mfr # C03000261500M
Zoro # G3301562
product price: $19.59
/pk 15, $1.31/ea
Sold in multiples of 5 for $97.95
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Music Wire
- Outside Dia. 0.3 in
- Wire Dia. 0.026 in
- Compressed Length 0.313 in
Product Information
- Brand Raymond
- MFR # C03000261500M
- Zoro # G3301562
- Country of Origin Multiple
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/2 in |
Outside Dia. | 0.3 in |
Wire Dia. | 0.026 in |
Compressed Length | 0.313 in |
Details
Type | Heavy Duty |
Material | Music Wire |
Spring Rate | 4 lb/in |
Color | Dark Gray |
Finish | Plain |
End Type | Squared and Ground |
Deflection @ Load | 0.89 in |
Item | Compression Spring |
Meets/Exceeds | AMS 5112, ASTM-A228 |
Wire Type | Round |
Description
Compression Spring, Heavy Duty, Color Dark Gray, Music Wire, Finish Plain, Overall Length 1-1/2 In., Outside Dia. 5/16 In., Wire Type Round, Wire Dia. 0.026 In., End Type Squared and Ground, Large Outside Dia. 0.360 In., Small Outside Dia. 0.125 In., Compressed Length 0.313 In., Deflection @ Load 0.89 In., Spring Rate 4 lb./in., Meets/Exceeds ASTM-A228, AMS 5112, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Xl Cyrus Akadia 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0105)
- NATIONAL GUARD Door Frame Weatherstrip, 3 ft, Black (107NA-36)
- ILCO Ilco: Key Blanks, S22-BR SARGENT (ILCO-S22-BR)
- LCN Surface Closer, Slvr, Alum, 12-1/4 in. L (1461-RW/PA AL DEL)
- RAYMOND ISO D Die Spring, Lt Duty, 25mmx140mm (303522D)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400380500S)
- RAYMOND Inch Series Die Spring, PK2 (103522)
- RAYMOND ISO D Die Spring, Med Duty, 63mmx89mm (304914D)
- RAYMOND Die Spring, Heavy Duty, 1-1/2x3In (105712)
- RAYMOND ISO D Die Spring, Light Duty, 1-1/2x10In (303740D)
- RAYMOND Inch Series Die Spring, PK5 (104212)
- Raymond Compression and Die Springs