Shop All Compression and Die Springs
Raymond
Compression Spring, Medium Duty, PK6
Mfr # 020065000
Zoro # G9728774
original price:
$28.92
22% off
new price: $22.49
/pk 6, $3.75/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Standard Steel
- Overall Length 2 in
- Outside Dia. 0.875 in
- Wire Dia. 0.12 in
Product Information
- Brand Raymond
- MFR # 020065000
- Zoro # G9728774
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 2 in |
Outside Dia. | 0.875 in |
Wire Dia. | 0.12 in |
Compressed Length | 1.01 in |
For Hole Size | 1 1/64 in |
For Rod Size | 31/64 in |
Details
Type | Medium Duty |
Material | Standard Steel |
Spring Rate | 108 lb/in |
Color | Silver |
End Type | Squared and Ground |
Item | Compression Spring |
Wire Type | Round |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Load (Lbs.) | 43.2 lb |
Deflection @ Load | 0.4 in |
Finish | Oil |
Description
Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 2 In., Outside Dia. 7/8 In., Wire Type Round, Wire Dia. 0.120 In., End Type Squared and Ground, For Hole Size 1-1/64 In., For Rod Size 31/64 In., Compressed Length 1.010 In., Load (Lbs.) 43.2, Deflection @ Load 0.40 In., Spring Rate 108.00 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Fiberglass Screen Repair Kit Adhesive Patches 3 in. X 3 in. 5 Pack (P 8096)
- BLUM 9mm Screw-on Cam Adjustable Face Frame Baseplate for Cliptop Hinges, for Inset Doors (175H5030.21)
- NU-SET Tamper Resistant Sliding Window Lock (2215)
- ZORO SELECT Pull Handle, #7 x 3/4 In., Powder Coated, Unthr. Through Holes (4PE16)
- RAYMOND Compression Spring, Overall 1" L, PK10 (C02100261000S)
- RAYMOND Compression Spring, Overall 1/4" L, PK10 (C01200100250M)
- RAYMOND Die Spring, Blue, Overall 6-7/8" L (ASL050175)
- RAYMOND Inch Series Die Spring, PK10 (103207)
- RAYMOND Die Spring, Heavy Duty, 1-1/4x5In (105620)
- RAYMOND Die Spring, Heavy Duty, 1.25x5-1/2 In (105622)
- RAYMOND Inch Series Die Spring, PK2 (106608)
- Raymond Compression and Die Springs