Shop All Compression and Die Springs
Raymond
Compression Spring, Medium Duty, PK12
Mfr # 020086000
Zoro # G3030478
product price: $10.59
/pk 12, $0.88/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Brass
- Overall Length 25/32 in
- Outside Dia. 0.375 in
- Wire Dia. 0.04 in
Product Information
- Brand Raymond
- MFR # 020086000
- Zoro # G3030478
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 25/32 in |
Outside Dia. | 0.375 in |
Wire Dia. | 0.04 in |
Compressed Length | 0.36 in |
For Hole Size | 15/32 in |
For Rod Size | 13/64 in |
Details
Type | Medium Duty |
Material | Brass |
Spring Rate | 7.3 lb/in |
Color | Gold |
Finish | Plain |
Meets/Exceeds | ASTM B134 |
Item | Compression Spring |
End Type | Squared and Ground |
Load (Lbs.) | 1.14 lb |
Wire Type | Round |
Deflection @ Load | 0.16 in |
Description
Compression Spring, Medium Duty, Color Gold, Brass, Finish Plain, Overall Length 25/32 In., Outside Dia. 3/8 In., Wire Type Round, Wire Dia. 0.040 In., End Type Squared and Ground, For Hole Size 15/32 In., For Rod Size 13/64 In., Compressed Length 0.360 In., Load (Lbs.) 1.14, Deflection @ Load 0.16 In., Spring Rate 7.30 lb./in., Meets/Exceeds ASTM B134, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 3-1/4 in., Floor Stop, Cast Brass, Chrome Single Pack (J 4547)
- PEMKO Saddle Threshold, Aluminum Finish, 4" W (170A36)
- GENESIS Hold Down Clips, PK 50 (79900)
- KIPP Quarter-Turn Lock Small Version, H=13, 5, Zinc (K0518.30132)
- RAYMOND Die Spring, Medium Duty, 2x4-1/2 In (103818)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- RAYMOND ISO D Die Spring, Light Duty, 5/8x1In, PK10 (303304D)
- RAYMOND Die Spring, Medium Heavy Duty, 1x12In (104548)
- RAYMOND ISO D Die Spring, XHD, 50mmx64mm (306810D)
- RAYMOND Compression Spring, Medium Duty, PK12 (020055000)
- ZORO SELECT Compress Spring, 2 1/2 In L, PK12 (1NBW2)
- Raymond Compression and Die Springs