Shop All Compression and Die Springs
Raymond
Compression Spring, Medium Duty, PK12
Mfr # 020080000
Zoro # G2284731
original price:
$12.42
17% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Standard Steel
- Overall Length 1 1/4 in
- Outside Dia. 0.2813 in
- Wire Dia. 0.04 in
Product Information
- Brand Raymond
- MFR # 020080000
- Zoro # G2284731
- Country of Origin Mexico
- Category Compression and Die Springs
Dimensions
Overall Length | 1 1/4 in |
Outside Dia. | 0.2813 in |
Wire Dia. | 0.04 in |
Compressed Length | 0.64 in |
For Hole Size | 25/64 in |
For Rod Size | 1/8 in |
Details
Type | Medium Duty |
Material | Standard Steel |
Spring Rate | 17.5 lb/in |
Color | Silver |
Item | Compression Spring |
Deflection @ Load | 0.25 in |
End Type | Plain |
Meets/Exceeds | ASTM A227/A228 and AMS 5112 |
Load (Lbs.) | 4.38 lb |
Wire Type | Round |
Finish | Oil |
Description
Compression Spring, Medium Duty, Color Silver, Standard Steel, Finish Oil, Overall Length 1-1/4 In., Outside Dia. 9/32 In., Wire Type Round, Wire Dia. 0.040 In., End Type Plain, For Hole Size 25/64 In., For Rod Size 1/8 In., Compressed Length 0.640 In., Load (Lbs.) 4.38, Deflection @ Load 0.25 In., Spring Rate 17.50 lb./in., Meets/Exceeds ASTM A227/A228 and AMS 5112, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THK Rail Plugs, THK Series (C8)
- ELEMENTS BY HARDWARE RESOURCES 6" Overall Length Polished Chrome Edgefield Cabinet Tab Pull (A500-6PC)
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068RHISPSF3PSHK69161DM)
- HES Electric Strike (10590401)
- RAYMOND Inch Series Die Spring, PK3 (105606)
- RAYMOND Die Spring, Yellow, Overall 3-15/16" L, PK5 (ASF018100)
- RAYMOND Die Spring, Medium Duty, 2x2-1/2 In (104810)
- RAYMOND Die Spring, Medium Duty, 2x8 In (104832)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x8In (305732D)
- RAYMOND Die Spring, Medium Heavy Duty, 1x12In (104548)
- ZORO SELECT Compress Spring, Conical, SS, 1 1/4x0.60 (1NCY8)
- Raymond Compression and Die Springs