Shop All Marine & Boat Speakers & Navigation
Raymarine
S100 Wireless Remote
Mfr # E15024
Zoro # G6850612
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Raymarine
- MFR # E15024
- Zoro # G6850612
- UPC # 723193150245
- Country of Origin Hungary
- Category Marine & Boat Speakers & Navigation
Description
S100. Wireless SeaTalk autopilot remote control, S100 Wireless Autopilot Remote, Compact and lightweight, the S100 remote delivers the freedom of wireless control to any Raymarine SeaTalk autopilot. The bright display is easy to read with two lines of text and a graphical autopilot mode indicator. The 5 button ergonomic keypad and intuitive menu structure provides simple operation and easy access to extended features. Rugged and waterproof the S100 fits in your pocket or clips to your belt, keeping full function autopilot control always within reach,S100 Features, Two line display with a graphical autopilot status indicator , Crisp, high contrast 24 x 127 dot matrix display , Backlit display , Raised profile on Standby button for easy identification in the dark , Keylock security , Convenient, replaceable AAA alkaline batteries , Wireless Features: Up to 32 feet (10 meters) wireless operating range from the base station , Signal strength indicator , Pre-registered each unit leaves the factory already registered to the base station, S100 comes with Instruction Manual, S100 Controller, Base Station, Cradle, Lanyard , The S100 wireless autopilot controller is compatible with the following Raymarine/Autohelm SeaTalk Autopilots: ST1000 , ST2000 , ST3000 , ST4000 , ST5000 , SmartPilot ST6001 , SmartPilot ST7001 , SmartPilot ST8001 , SmartPilot S1000.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Air Filter, AFM8040 (AFM8040)
- COVERCRAFT 17-18 F250 SUPER DUTY CARHARTT SEAT COVERS 1ST ROW SEAT COVER (SSC3452CAGY)
- UNITY 4-11296-255410-001 Front and Rear Complete Strut Assembly Shock Kit (4-11296-255410-001)
- SPEC-D TUNING 3.5 Inch Tip Silencer For N1 Muffler (MF-SR78135)
- RAYMARINE P70Rs Autopilot Controller With Knob (E70329)
- RAYMARINE Quantum Q24W Radome w/Wi-Fi Only, 10M Power Cable Included (E70344)
- RAYMARINE 5-Way Connector For Seatalk Ng (A06064)
- RAYMARINE 10 Meter Transducer Extension Cable For Chirp (A80327)
- RAYMARINE A80160 Raynet (F) To Seatalk Hs (F) Cable Adapter (A80160)
- RAYMARINE Backbone Extender Seatalk Ng (A06030)
- ATTWOOD Attwood 3899-3 Straight Connector - 3/4 in. (3899-3)
- Raymarine Marine & Boat Speakers & Navigation