Shop All Marine & Boat Speakers & Navigation
Raymarine
Ray53 Vhf Radio With Gps
Mfr # E70524
Zoro # G4637745
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Raymarine
- MFR # E70524
- Zoro # G4637745
- UPC # 723193826928
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Description
Ray53 Compact VHF Radio with GPS. Raymarine' s Ray53 radio is small in size but big on features and performance. Ray53 is a full-function VHF marine radio with Class D Digital Selective Calling (DSC) and a built-in GPS receiver. Simply program your boat' s MMSI number into the Ray53 and immediately benefit from the enhanced calling and safety features of DSC. The Ray53 supports both NMEA2000 and legacy NMEA0183 networking which enables it to connect with other onboard electronics. Ray53 also supports the connection of an optional remote speaker (A80542) to provide audio at a second location.. Ray53 was designed to comply with the latest international regulations and includes a connection point for an optional GPS/GNSS antenna. The optional antenna improves the GPS reception when the radio is mounted below deck, in an enclosed pilothouse, or inside a metal enclosure.. Ray53 features an attractive industrial design that complements Raymarine' s Axiom family multifunction displays. The radio includes both a standard trunnion mounting kit as well as surface mounting hardware. . Features: Compact marine VHF with Digital Selective Calling. Built-in GPS/GNSS receiver with the optionalexternal antenna connection. Surface and trunnion mount kits included. Compliments the style and design of Axiom multifunction displays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 6” Oval - 10 LED Amber Hazard Turn Signal Trailer Light (TTL-O10-A)
- A & I PRODUCTS Condenser (Faribanks-Morse) 1.75" x4" x1.75" (A-AXMR2433)
- MARETRON Mini Termination Resistor (Male) (TR-NM)
- CURT Snap Hook, 5000 lb., 9/16", 81281 (81281)
- RAYMARINE Axiom 7 Dv Combo Unit (E70364)
- RAYMARINE 400Mm Elbow Spur Cable For Seatalk Ng (A06042)
- RAYMARINE P70Rs Autopilot Controller With Knob (E70329)
- RAYMARINE Rs150 Gps Sensor (E70310)
- RAYMARINE 5-Way Connector For Seatalk Ng (A06064)
- RAYMARINE Rv-420 Ss Thru Hull Realvision 3D 20 Degree Pair (T70451)
- GARMIN Protective Cover f/GPSMAP 9x2 Series (010-12547-01)
- Raymarine Marine & Boat Speakers & Navigation