Shop All Marine & Boat Speakers & Navigation
Raymarine
Axiom 7 Dv Combo Unit
Mfr # E70364
Zoro # G6850962
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Raymarine
- MFR # E70364
- Zoro # G6850962
- UPC # 723193814925
- Country of Origin Unknown
- Category Marine & Boat Speakers & Navigation
Description
Axiom 7 DV - 7" DV Combo Unit - No Transducer. The Axiom is a powerful multifunction navigation system from Raymarine. The Axiom 7 DV features a 7-inch rugged all-glass touchscreen display and is powered by Raymarine's powerful LightHouse 3 operating system and a supercharged quad-core processor. Axiom 7 DV has built-in dual channel CHIRP DownVision sonar for imaging bottom structure and fish. A deluxe CPT-100DVS transom mount CHIRP DownVision transducer is included.. Axiom 7 DV is expandable so its capabilities can grow as needed. It supports the full range of Raymarine accessories including Quantum radar, CHIRP Sonar, FLIR thermal cameras, audio integration, instruments, cameras, and Evolution autopilot. Standard Wi-Fi and Bluetooth connectivity allows connection to the latest Raymarine apps for tablets and smartphones.. The Axiom 7 DV surface and trunnion mounting kits, mounting hardware, power/data cable, and installation instructions.. Features: Rugged, All-Glass touch screen display delivers a big screen experience in a small footprint. Optically bonded for brighter colors, sharper contrast, and sunlight visibility.. LightHouse 3 OS is fast, fluid, and easy to learn. An uncluttered interface that is easily personalized for your style of navigating.. Wide Spectrum CHIRP sonar transmits on 60 different frequencies for the most life-like sonar imagery and simply the best fish targeting- hands down!. Fast 10 Hz 72 Channel GPS/GLONASS Receiver for rapid position and heading updates and smooth on screen tracking.. Support for the best charts from Navionics and LightHouse Raster and Vector Charts sourced from leading map makers like NV Digital, Blue Latitude, and more.. Navigate Safely at Night with the optional FLIR M100 and M200 compact marine thermal cameras.. Quantum CHIRP Radar Ready - Superior solid state CHIRP radar delivers no compromise performance on long and extremely short ranges.. Marine Audio Control - Turn up the volume and control NMEA2000 compatible marine audio systems like Rockford Fosgate.. Ready to Network with Raynet Ethernet and NMEA2000. Connect multiple Axiom displays or expand with Quantum, HD radar, IP cameras, engine gauges, autopilots, instruments, and more.. Built-in Wi-Fi lets you to stream and control Axiom right from your smartphone or tablet. You can also sync Axiom's waypoints, routes, and charts with Navionics mobile apps..
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER CARGO BAR 70"" (05056)
- MILLENIUM MARINE Base Plate-Spyder Lok, #R-101-00 (R-101-00)
- GATES Water Pump(Standard), 44405 (44405)
- MELLING 258S Stock Engine Oil Pump Pickup Tube & Screen (258S)
- RAYMARINE 1M Backbone Cable Seatalk Ng (A06034)
- RAYMARINE Axiom 7 7" Mfd Chartplotter W/ Navionics+ (E70363-00-NAG)
- RAYMARINE CPT-S In-Hull CHIRP Transducer (A80691)
- RAYMARINE Ev-100 Wheel Pilot (T70152)
- RAYMARINE Backbone Terminator Seatalk Ng (A06031)
- RAYMARINE Axiom™ 9 - 9" MFD Chartplotter (E70366)
- BLUE SEA SYSTEMS Blue Sea Circuit Breaker Aa1 25 Amp Black (7216)
- Raymarine Marine & Boat Speakers & Navigation