Raychem

Shrink Tubing, 0.187in ID, Black, 25ft (Discontinued)



This Product is Discontinued
Shop for all Heat Shrink Tubing

Key Features

  • Color Black
  • Shrink Tubing I.D. Before Shrinking 0.187 in
  • I.D. After Shrinking 0.09 in
  • Shrink Tubing Material Polyolefin
  • Shrink Tubing Type Heat Shrink Tubing
See all product information

Product Information

Dimensions

Shrink Tubing Length 25 ft
Use Shrink Tubing With Wire Size 20 to 18 AWG
Use With Wire Size 20 AWG to 18 AWG
Length 25 ft
Length (Straight Wireway) 25 ft

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 20 AWG to 18 AWG, I.D. Before Shrinking 0.19 in, I.D. After Shrinking 0.09 in, Wall Thickness After Shrinking 0.02 in, Length 25 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products