Shop All Heating Cable Accessories
Raychem
Heating Cable Roof Clip Bracket, PK50
Mfr # 888569-000
Zoro # G2493915
original price:
$75.79
14% off
new price: $64.69
/pk 50, $1.29/ea
$64.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With WinterGard Heating Cables
- Includes (50) Roof Clips
- Standards CCSA US
- Overall Width 1 1/2 in
- Overall Length 2 1/2 in
Product Information
- Brand Raychem
- MFR # 888569-000
- Zoro # G2493915
- UPC # 715629000965
- Country of Origin United States
- Category Heating Cable Accessories
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 2 1/2 in |
Details
Item | Roof Clips |
For Use With | WinterGard Heating Cables |
Includes | (50) Roof Clips |
Standards | CCSA US |
Material | Aluminum |
Description
Roof Clips, For Use With WinterGard Heating Cables, Includes (50) Roof Clips, Standards CCSA US, Aluminum, Overall Length 2 1/2 in, Overall Width 1 1/2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, 16 In, 115/230V (10D972)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 1.0" W x 1' L (BIH101010L)
- ALL-FILTERS 16 x 20x 1 Washable Electrostatic Furnace Air Filter (16201.E)
- HONEYWELL THERMAL SOLUTIONS V4055A1007 120V Fluid Power (V4055A1007)
- RAYCHEM Splice and Tee Kit (255063-000)
- RAYCHEM Heating Cable Roof Clip Bracket, PK10 (719257-000)
- RAYCHEM Permanent Power Connection Kit, For Use With WinterGard Heating Cables (000667-000)
- RAYCHEM Gel Filled End Seal Kit, For Use With WinterGard Heating Cables, Includes 2 End Seals, Plastic (670945-000)
- RAYCHEM Heating Cable Downspout Hanger (090199-000)
- RAYCHEM Heating Cable Application Tape (062231-000)
- ZORO SELECT Power Connection Kit (13R088)
- Raychem Heating Elements