Shop All Heating Cables
Raychem
Electric Heating Cable, 240VAC, 250 ft Length
Mfr # 368125-000
Zoro # G3484521
original price:
$1,942.99
4% off
new price: $1,846.99
/ea
Free Shipping & Returns
$1,846.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Location Wet or Dry
- Cable Length 250 ft
- Max. Circuit Length 400 ft
- Heater Voltage 240VAC
- Watts per Foot @ 40F 6 W
Product Information
- Brand Raychem
- MFR # 368125-000
- Zoro # G3484521
- UPC # 715629000248
- Country of Origin United States
- Category Heating Cables
Dimensions
Cable Length | 250 ft |
Max. Circuit Length | 400 ft |
Overall Width | 7/16 in |
Description
Electric Heating Cable, Cable Type Self-Regulating, Cable Length 250 ft, Indoor/Outdoor, NEMA Plug Configuration Hardwired, 6 W Watts per Foot @ 40F, Voltage 240V AC, Includes Cable Only, 6 W Watts per Cable @ 40F, 0.03 A Amps per Cable @ 40F, 0.03 A Amps per Foot @ 40F, Cable Cover Material Rubberized Polymer, Cable Material Conductive Carbon, Frequency 50 Hz, Max. Circuit Length 400 ft, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. -40 Degrees F, Number of Conductors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Damper, Adjustable, 48H x 48W (20UA30)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 11 in x 15 in x 1-1/4 in, Elliptical, PK 2 (T180-11X15X1-1/4E-PK2)
- EMERSON FLOW CONTROLS Drier, 5/8" Odf Filter Drier, Ek-165S (047618)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 10 HP (1800-10HP)
- RAYCHEM Electric Heating Cable, 120VAC, 50 ft Length (P000000876)
- RAYCHEM Electric Heating Cable, 240VAC, 50 ft Length (P000000879)
- RAYCHEM Electric Heating Cable, 120VAC, 250 ft Length (735039-000)
- RAYCHEM Plug In Cord Set, For Use With 120V WinterGard Heating Cables, Plastic (171527-000)
- RAYCHEM Electric Heating Cable Kit, 240VAC, 100 ft Length (449467-000)
- RAYCHEM Electric Heating Cable Kit, 120VAC, 100 ft Length (941145-000)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 24 ft. Length (FFSL1-24)
- Raychem Heating Cables