Shop All Brake Pads
Raybestos
Raybestos, Mgd1082Ch
Mfr # MGD1082CH
Zoro # G1656968
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic, Metallic
- Includes Mounting Hardware
- Friction Material Composition Ceramic
- Outer Pad Width 4.44 in
- Outer Pad Height 1.87 in
Product Information
- Brand Raybestos
- MFR # MGD1082CH
- Zoro # G1656968
- UPC # 887213098143
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outer Pad Width | 4.44 in |
Outer Pad Height | 1.87 in |
Inner Pad Height | 1.87 in |
Inner Pad Width | 4.44 in |
Details
Item | Disc Brake Pad Set |
Material | Ceramic, Metallic |
Includes | Mounting Hardware |
Friction Material Composition | Ceramic |
Inner Pad Thickness | 0.222 in |
Outer Pad Thickness | 0.222 in |
Dust Level | Low |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tension Pulley, Industry Number, 38018 (38018)
- DISCO Push On Retainer Assortment, 195 PCS (8197)
- AFTERMARKET ST491AIMP Universal Round Bore Flanged Disc Bearing Relubri Fits CATed FD209RA (FD209RJA)
- FIX-A-FLAT Tire Inflator, 12 oz., 2-39/64" dia. (S60410)
- RAYBESTOS 03-05 Kia-Rio/Spectra-Fr Brake Pad Set, Pgd889C (PGD889C)
- RAYBESTOS Brake Pad Set, EHT1391H (EHT1391H)
- RAYBESTOS 0 Dodge Ram 1500/2500/3500-Fr Brake Pad Set, Pgd821M (PGD821M)
- RAYBESTOS Raybestos Brake Pad Set, Eht815Ah (EHT815AH)
- RAYBESTOS Raybestos Brake Pad Set, Eht931H (EHT931H)
- RAYBESTOS Raybestos Brake Pad Set, Eht1058H (EHT1058H)
- PAGID BRAKES Disc Brake Pad, 355014331 (355014331)
- Raybestos Automotive Brakes