Shop All Brake Rotors
Raybestos
Lexus Es300 02-03; Toyota Avalon Rotor, 980077
Mfr # 980077
Zoro # G4795328
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Lug Hole Quantity 5
- Nominal Thickness 27.95 mm
- Height 1.93 in
- Material Cast Iron
Product Information
- Brand Raybestos
- MFR # 980077
- Zoro # G4795328
- UPC # 829352185131
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 1.93 in |
Outside Dia. | 295.9 mm |
Mounting Hole Bolt Circle Diameter | 4-1/2 in |
Center Hole Diameter | 62 mm |
Bolt Hole Dia. | 0.566 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 27.95 mm |
Material | Cast Iron |
Bolt Holes | 5 |
Type | Solid |
Style | Smooth-Plain |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Discard Thickness | 26 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON PUMP 3.5 Aqua Jet Washdown 12V (10-13399-03)
- SKF Shaft Seal, 1-1/2 x 2-21/64 x 1/2", HM14, NBR (14972)
- GRAYMILLS Nozzle (738-02927)
- PERFORMANCE TOOL Deluxe Adjustable Filter Wrench, W186C (W186C)
- RAYBESTOS 12 Ford Truck Edge Rotor, 680686Fzn (680686FZN)
- RAYBESTOS BUICK ENCLAVE 08-15; CHEV TRAVERSE (580569)
- RAYBESTOS Brake Rotor, 982570 (982570)
- RAYBESTOS BUICK LESABRE 00-05 (56641)
- RAYBESTOS Acura Mdx 07-13 Br900530,980566R (980566R)
- RAYBESTOS CADILLAC: ESCALADE 15 (581032)
- DYNAMIC FRICTION CO Rotors, 6002-76144 (6002-76144)
- Raybestos Automotive Brakes