Shop All Brake Lines
Raybestos
Chev Malibu 04-12; Pontiac G6 0 Hydraulic Hose, Bh382678
Mfr # BH382678
Zoro # G9364569
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.3 in
- Material Metal and Rubber
- Fitting Type SAE Female Thread x Banjo
- Includes Gasket
- Universal Fit No
Product Information
- Brand Raybestos
- MFR # BH382678
- Zoro # G9364569
- UPC # 829352717929
- Country of Origin Unknown
- Category Brake Lines
Dimensions
Length | 15.3 in |
Details
Item | Brake Hydraulic Hose |
Material | Metal and Rubber |
Fitting Type | SAE Female Thread x Banjo |
Includes | Gasket |
Universal Fit | No |
Line Covering | Rubber |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Super HC Molded Notch Belts, 5VX1000 (5VX1000)
- LANG TOOLS Diesel Adapter (TU-15-38)
- REESE Wheel Bearing Protector, 1.781 Dia Hub (74176)
- QUICKCABLE End Cable Retro Fit Terminal, 3/0, PK5 (102580-005)
- RAYBESTOS Am General Dj5 69-73; American Mot Hydraulic Hose, Bh36801 (BH36801)
- RAYBESTOS Ford Ranger 89-94; Mazda B2300 Hydraulic Hose, Bh38626 (BH38626)
- RAYBESTOS Dodge Ram 1500 95-99 Hydraulic Hose, Bh380541 (BH380541)
- RAYBESTOS Cadillac Series 60 42 Hydraulic Hose, Bh4497 (BH4497)
- RAYBESTOS SCION XA 04-06 (BH383231)
- RAYBESTOS Chev Truck 51-57; Dodge B-1 48- Hydraulic Hose, Bh4900 (BH4900)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 20, PA-520 (PA-520)
- Raybestos Brake Lines