Shop All Brake Rotors
Raybestos
CADILLAC: ESCALADE 15
Mfr # 581032
Zoro # G802172865
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Drum-In-Hat
- Lug Hole Quantity 6
- Nominal Thickness 0.787 in
- Height 85.15 mm
- Inside Diameter 9.843 in
Product Information
- Brand Raybestos
- MFR # 581032
- Zoro # G802172865
- UPC # 887000000000
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 85.15 mm |
Inside Diameter | 9.843 in |
Outside Dia. | 345 mm |
Center Hole Diameter | 78.25 mm |
Mounting Hole Bolt Circle Diameter | 5-1/2 in |
Bolt Hole Dia. | 0.63 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Drum-In-Hat |
Lug Hole Quantity | 6 |
Nominal Thickness | 0.787 in |
Material | Cast Iron |
Surface Finish | Smooth |
Style | Smooth-Plain |
Bolt Holes | 6 |
Type | Vented |
Discard Thickness | 18.5 mm |
Rotor Treatment | Non-Cryo Treated |
Rotor Coating | Coated |
Restrictions
- View the Energy Guide
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Univ Leadhead, Red, 60", 1 2/0 (213452-001)
- OIL EATER Pad, Oil Only, Sonic Bonded, Heavy, 15"x18" (AOA-BPH100-WHITE)
- BALDWIN FILTERS Air Filter, 23-23/32in.Lx11-13/32in.dia. (RS3539XP)
- GROTE Relay, 5 Pin, 30 AMP, 24V (84-1093)
- RAYBESTOS Disc Brake Rotor Only Chassis, 6084R (6084R)
- RAYBESTOS POLICE AND SPECIAL SERVICE VEHICLE (780256P)
- RAYBESTOS CHEV BLAZER 97-05 (56707)
- RAYBESTOS Disc Brake Rotor And Hub Br5374,76452R (76452R)
- RAYBESTOS 08 Honda Accord Rotor, 96795Fzn (96795FZN)
- RAYBESTOS 00 Ford Taurus Rotor, 66406Fzn (66406FZN)
- DYNAMIC FRICTION CO GEOSPEC Coated Rotor, Front (604-63090)
- Raybestos Automotive Brakes