Shop All Brake Rotors
Raybestos
Buick: Regal 14; Cadillac: Cts 11 Rotor, 580676Per
Mfr # 580676PER
Zoro # G4746258
product price: $92.49
/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Outside Dia. (In.) 13.583 in
- Lug Hole Quantity 5
- Nominal Thickness 1.181 in
- Height 2.008 in
Product Information
- Brand Raybestos
- MFR # 580676PER
- Zoro # G4746258
- UPC # 887213193039
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 13.583 in |
Height | 2.008 in |
Inside Diameter | 8.425 in |
Center Hole Diameter | 2.654 in |
Bolt Hole Dia. | 0.645 in |
Mounting Hole Bolt Circle Diameter | 4.724 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 1.181 in |
Material | Cast Iron |
Type | Vented |
Style | Slotted |
Bolt Holes | 5 |
Rotor Treatment | Non-Cryo Treated |
Discard Thickness | 1.063 in |
Rotor Coating | Coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE $PLIERS MED HOSE PINCH OFF (LI67600)
- SEACHOICE Dual USB Charger, 2.1A (14999)
- MAX Lug, Non-Plated, 4 ga., 5/16", PK10 (105057-010)
- WAI GLOBAL STRND OSGR (18560N)
- RAYBESTOS 03 Toyota Camry Rotor, 96217Fzn (96217FZN)
- RAYBESTOS CADILLAC: ESCALADE 15 (581032)
- RAYBESTOS Disc Brake Rotor And Hub, 6004R (6004R)
- RAYBESTOS Disc Brake Rotor And Hub Br5374,76452R (76452R)
- RAYBESTOS 98 Ford E Super Duty Rotor, 66528Fzn (66528FZN)
- RAYBESTOS POLICE AND SPECIAL SERVICE VEHICLE (780256P)
- CENTRIC PARTS Premium Brake Rotor, 120.45071 (120.45071)
- Raybestos Brake Rotors