Shop All Brake Rotors
Raybestos
96 Chev Truck Tahoe Rotor, 580438Fzn
Mfr # 580438FZN
Zoro # G4741312
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Lug Hole Quantity 6
- Bolt Hole Dia. (mm) 15.35 mm
- Nominal Thickness 32.65 mm
- Height 66.05 mm
Product Information
- Brand Raybestos
- MFR # 580438FZN
- Zoro # G4741312
- UPC # 887213090826
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 15.35 mm |
Height | 66.05 mm |
Outside Dia. | 294.9 mm |
Mounting Hole Bolt Circle Diameter | 139.7 mm |
Center Hole Diameter | 3.098 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 6 |
Nominal Thickness | 32.65 mm |
Material | Cast Iron |
Style | Smooth-Plain |
Type | Vented |
Bolt Holes | 6 |
Discard Thickness | 30.85 mm |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Alignment Camber / Toe Shim, K996-3 (K996-3)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 35% VLT (30” in x 100’ ft Roll) (410-104)
- GATES Fhp Low Horse-Power V-Belt, 2460 (2460)
- TH MARINE 18 Rod Holder, #RHD2-DP (RHD2-DP)
- RAYBESTOS 08 Honda Accord Rotor, 96795Fzn (96795FZN)
- RAYBESTOS Subaru Forester 14-15 Br900494,980361R (980361R)
- RAYBESTOS CADILLAC: ESCALADE 15 (581032)
- RAYBESTOS Buick Allure 08-09 Rotor, 580387 (580387)
- RAYBESTOS CHEV CAMARO 98-02; PONTIAC FIREBIR (56756)
- RAYBESTOS Acura Mdx 07-13 Br900530,980566R (980566R)
- RAYBESTOS 12 Honda Truck Cr-V Rotor, 980294Fzn (980294FZN)
- Raybestos Brake Rotors