Shop All Brake Rotors
Raybestos
11 Bmw Truck X3 Rotor, 980924Fzn
Mfr # 980924FZN
Zoro # G4799318
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Conventional
- Lug Hole Quantity 5
- Bolt Hole Dia. (mm) 16.4 mm
- Nominal Thickness 0.787 in
- Inside Diameter 8.528 in
Product Information
- Brand Raybestos
- MFR # 980924FZN
- Zoro # G4799318
- UPC # 887213146868
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 16.4 mm |
Inside Diameter | 8.528 in |
Height | 2.799 in |
Outside Dia. | 330 mm |
Center Hole Diameter | 75 mm |
Mounting Hole Bolt Circle Diameter | 4.724 in |
Details
Item | Disc Brake Rotor |
Rotor Type | Conventional |
Lug Hole Quantity | 5 |
Nominal Thickness | 0.787 in |
Style | Smooth-Plain |
Surface Finish | Smooth |
Bolt Holes | 5 |
Type | Vented |
Rotor Coating | Coated |
Rotor Treatment | Non-Cryo Treated |
Discard Thickness | 0.724 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Replacement Lens Fits Peterson Light Series 5621 5661 Red Lens (V2549-15R)
- TAYLOR MADE Taylor Made Foam Ring Buoy - 24" - Orange w/White Grab Line (364)
- BECK/ARNLEY Fuel Pump Filter, 043-3000 (043-3000)
- WESTWARD Transmission Jack, 1100 Lb, 9 - 24 3/4 In (1ZKY1)
- RAYBESTOS 92 Chev Truck K2500 Pickup (56242FZN)
- RAYBESTOS CHEV BLAZER 97-05 (56707)
- RAYBESTOS 03 Toyota Camry Rotor, 96217Fzn (96217FZN)
- RAYBESTOS 09 Volvo C30; 09 Volvo C70; 09 Vol Rotor, 980550Fzn (980550FZN)
- RAYBESTOS 12 Honda Civic Rotor, 980952Fzn (980952FZN)
- RAYBESTOS Buick: Regal 14; Cadillac: Cts 11 Rotor, 580676Per (580676PER)
- WJB BEARING Hub Assembly, Wa512010 (WA512010)
- Raybestos Brake Rotors