Shop All Pipe & Tubing Cutters
Ratch Cut
Pipe cutter for copper, aluminum and brass
Mfr # RC1125
Zoro # G3357794
original price:
$43.49
2% off
new price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuts Aluminum, Brass, Copper, Plastic, PVC
- Body Material Fiberglass
- Handle Material Nylon
- Cutting Action Ratcheting Standard Wheel Cutter
- Overall Length 7 in
Product Information
- Brand Ratch Cut
- MFR # RC1125
- Zoro # G3357794
- UPC # 043099611252
- Country of Origin Canada
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 7 in |
Overall Length (In.) | 7 |
Tool Length | 7 1/2 in |
Details
Cutting Capacity | 5/16 in to 1-1/8 in |
Cuts | Aluminum, Brass, Copper, Plastic, PVC |
Body Material | Fiberglass |
Handle Material | Nylon |
Cutting Action | Ratcheting Standard Wheel Cutter |
Blade Material | Aluminum Zinc Alloy |
Features | Designed for the Automotive Trade, Lightweight, Small Size, Thin Profile |
Item | Pipe Cutter |
Replacement Wheel | Mfr. No.RC1125-7C |
Product Type | Tube Cutter |
Minimum Cutting Capacity | 5/16 in |
Replacement Blade | Mfr. No.RC1125-7C |
Maximum Cutting Capacity | 1 3/16 in |
Tool Weight | 0.55 lb |
Material Application | Aluminum, Brass, Copper, Plastic, PVC |
Description
Pipe Cutter, Product Type Tube Cutter, Material Application Aluminum, Brass, Copper, Plastic, PVC, Cutting Action Ratcheting Standard Wheel Cutter, Minimum Cutting Capacity 5/16 in, Maximum Cutting Capacity 1 3/16 in, Tool Length 7 1/2 in, Body Material Fiberglass, Blade Material Aluminum Zinc Alloy, Features Designed for the Automotive Trade, Lightweight, Small Size, Thin Profile, Handle Material Nylon, Replacement Blade Mfr. No.RC1125-7C, Tool Weight 0.55 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3" x 1-1/2" NOM FTG x C Copper Reducer (6002 3X11/2)
- LEGEND VALVE 1-1/2" T/S-603V PVC BALL VALVE (201-187)
- NVENT CADDY Insulated Strut Clamp, 1-1/2 In. Tube (CCC0150)
- KOHLER Decorative Grid Drain Without Overflow (7107-2BZ)
- RATCH CUT Pipe cutter for copper, aluminum and brass (RC375)
- MILWAUKEE TOOL 2-1/2" Quick Adjust Copper Tubing Cutter (48-22-4253)
- IMPERIAL Tubing Cutter, Aluminum, Brass, Copper (TC-2050)
- WHEELER-REX Manual Pipe Cutter, 1-1/2"-8" (5918)
- RIDGID Quick Acting Tubing Cuttr, Aluminm, Brass (152)
- MUELLER INDUSTRIES TUBE COPPER 3/8 in. X 5' (6363806719806)
- WESTWARD Enclosed Feed Tube Cutter, 1/8-1 1/8 In (3CYR9)
- Ratch Cut Pipe & Tubing Cutters