Shop All Marine Pumps & Plumbing
Raritan
Macerator Pump 12Vdc W/ Waste Valve
Mfr # 5310112
Zoro # G4655017
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Raritan
- MFR # 5310112
- Zoro # G4655017
- UPC # 85462035746
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Macerator Pump - 12VDC w/Waste Valve. Features: Waste valve assembly isolates the waste matter from the pump during maintenance - allows you to remove the pump without disconnecting plumbing, All stainless steel bolts to avoid corrosion problems, Spring loaded Viton shaft seal is used to prevent premature leaks, Proprietary rubber impeller compound allows longer dry running time , Specifications: PUMP: Self priming Flexible rubber impeller with Stainless steel wearplate, Impeller: Raritan Proprietary Nitrile compound, Blade: Stainless steel double cut, Seal: Viton Lip with 316 SS spring and case, Motor: Permanent magnet type, fully enclosed, stainless steel shaft, thermal protection for overload, Powder coated housing with sealed ball bearing, Ports: Inlet: 1-1/2" hose barb & 1-1/2" NPT Male, Outlet: 3/4" MNPT, Lead wires: 14 GA, Red and black, Weight: 5 lbs., Approvals: Ignition protected, ISO 8846.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE A 16 Oz Teak Oil, #81616 (81616)
- BUYERS PRODUCTS 14x12x18 Inch Black Steel Underbody Truck Box (1703349)
- VALVOLINE Motor Oil, 5W-20 SAE Grade, 1 Qt. (822350)
- A & I PRODUCTS Hyd Coupler Kit 9" x6" x2" (A-8500-4-P)
- RARITAN Water Heater Anode Magnesium 12/20 Gal 16-1/8" (1790010)
- RARITAN Atlantes Freedom White Toilet Control Remote Pump 12V (AVHWR01203)
- RARITAN 20 Gal Water Heater W/O Heat Exchanger 120V (172001)
- RARITAN Crown Head Deep Draft Repair Kit (CDRK)
- RARITAN Discharge Pump Repair Kit F/Marine Elegance & (MERK)
- RARITAN Smart Macerator 12Vdc Control (SMC12)
- SHURFLO Pressure Reducing City Water Entry - Wall Mount - Chrome (183-029-14)
- Raritan Marine Pumps & Plumbing