Shop All Deck Hardware
This Product is Discontinued
Raritan
14-3/8" W X 24-5/8" H X 15-1/4" D Ice Maker (Discontinued)
Mfr # 87B515-1
Zoro # G6706008
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cube Type Crescent
- Overall Width - Ice Machines 14-3/8"
- Overall Height - Ice Machines 24-5/8"
- Overall Depth - Ice Machines 15-1/4"
Product Information
- Brand Raritan
- MFR # 87B515-1
- Zoro # G6706008
- UPC # 85462034404
- Country of Origin United States
- Category Deck Hardware
Dimensions
Overall Width - Ice Machines | 14-3/8" |
Overall Height - Ice Machines | 24-5/8" |
Overall Depth - Ice Machines | 15-1/4" |
Details
Cube Type | Crescent |
Item | Ice Maker |
Description
Icerette Automatic Ice Cube Maker - Stainless Steel - 115VAC. Fully Automatic Ice Making Machine Specifically Designed & Built for the Marine Applications, Features: Heavy duty Solid Stainless Steel cabinet and door built to last in harsh marine environments, Improved controls for more efficient operation, Corrosion resistant marine grade hardware, hinges, fittings and fasteners, Positive catch door latch keeps door closed and allows maximum ice production, while keeping harmful bacteria and molds out, Built-in door prop lets you manual defrost or air dry your unit when power is off, Produces up to 21 lbs of ice every day using only 2-3/4 gallons of water, Stores of up to 11 lbs of crescent ice (1/2" W x 3/4" H x 2-1/2" L), Each unit is assembled by hand and individually tested, Easy Installation: No drain required makes it easy and inexpensive to install, Only requires a 1/4" outside diameter water line, Does not require additional hinge clearance for door swing, Includes flange, No additional side space required for ventilation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.