Shop All Marine Pumps & Plumbing
Raritan
12 Gal Water Heater With Heat Exchanger 120V
Mfr # 171211
Zoro # G4628575
Free Shipping & Returns
$1,196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Raritan
- MFR # 171211
- Zoro # G4628575
- UPC # 85462001550
- Country of Origin United States
- Category Marine Pumps & Plumbing
Description
Double Stack Water System - 9.0 GPM - 40PSI - 12V. Double stack water systems are high flow (9 GPM, 34 LPM) for up to 7 outlets. Combines two pumps assembled onto a pre-pressurized accumulator tank to smooth flow and prevent pump cycling. Self-priming up to 6-10' (2-3M)., Features: Run-dry ability, Smooth, even flow, Two stage operation, Internal bladder accumulator tank, Thermal overload protection, Complies with ISO 8846 MARINE (Ignition Protection), , Specifications: Flow: 9 GPM (34 LPM), Voltage: 12V, Shut-Off Pressure: 40 PSI (2.8 bar), Fitting: Connections for 3/4" (19mm) hose tail, Size: 13.6" Long x 12.2" Wide x 13.6" High , Weight: 21lb (9.58kg).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Torque Extension Set, 5 Pieces, 1/2" Drive (50061-5XA)
- BOSCH Engine Oil Filter, 72230WS (72230WS)
- BALDWIN FILTERS Hydraulic Filter, 2-3/16 x 2-23/32 In (PT8975-MPG)
- STANDARD IGNITION Ported Vacuum Switch, Pvs161 (PVS161)
- RARITAN Straight Discharge Adapter (90Deg To Straight) (1222B)
- RARITAN Piston Rod W/O Ring F/ Phii And Pheii (1212W)
- RARITAN Ph Superflush Toilet With Soft-Close Lid (P101)
- RARITAN Soft Close Seat & Cover - White (1238SC)
- RARITAN 20 Gal Water Heater W/O Heat Exchanger 120V (172001)
- RARITAN Atlantes Freedom White Toilet Control Remote Pump 12V (AVHWR01203)
- ALBIN PUMP MARINE Gear Pump Oil Change Kit - 12V (04-03-009)
- Raritan Marine Pumps & Plumbing