Shop All Fixture Clamps
Raptor
Universal Adapter, 7075 Aluminum
Mfr # RWP-222-V100
Zoro # G6665561
product price: $921.99
/ea
Free Shipping & Returns
$921.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Material 7075 Aluminum
- Height 2"
- For Use With Mfr. Model No. RWP-502
- Compatible Mfr. Model Number RWP-502
- Type Universal Adapter
Product Information
- Brand Raptor
- MFR # RWP-222-V100
- Zoro # G6665561
- Country of Origin United States
- Category Fixture Clamps
Dimensions
Height | 2" |
Details
Item | Vise Adapter |
Fixture Material | 7075 Aluminum |
For Use With | Mfr. Model No. RWP-502 |
Compatible Mfr. Model Number | RWP-502 |
Type | Universal Adapter |
Description
Vise Adapter, Universal Adapter, For Use With Mfr. Model No. RWP-502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Extra Long Cold Chisel, 3/4" Flat, 12" (C-124)
- K-TOOL INTERNATIONAL Jumbo Rsd Panel Combo Wrench, 12Pt, 2-3/8" (KTI-41176)
- VIM TOOLS VIM Tools IMPACT-8 Impact Driver Replacement Bit Set (VIM-IMPACT-8)
- WESTWARD Pocket Scriber, 1/4 In Dia, 4 3/4 In L (4KY29)
- RAPTOR Right Soft Jaw Insert, 6061 Aluminum (RWP-1027)
- RAPTOR Fixture, 140 lb. Max. Weight, Aluminum (RWP-401-11)
- RAPTOR Fixture, 0.284 lb. Max. Weight, Aluminum (RWP-031SS)
- RAPTOR Fixture, 20 lb. Max. Weight, Aluminum (RWP-027)
- RAPTOR Left Soft Jaw Insert, 6061 Aluminum (RWP-1028)
- RAPTOR Talon Grip Insert, 0.284 lb. Max. Weight (RWP-33050)
- MITEE-BITE PRODUCTS Mach. Fixture Clamp, Wedge, 1/4-20,950lb. (60075)
- Raptor Fixture Clamps